Indexable Boring Bar, C03H SWLCR1.2, 4 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-007

  • Zoro # G9228371


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
Trigon
Insert Thickness
0.0625"
Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-007
Zoro #
G9228371
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Thickness
0.0625"
Bar Dia.
0.187"
Shank Dia.
3/16 in
Insert Size
1.210.5
Min. Bore Dia.
0.2050 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
C03H SWLCR1.2
Style
Standard
Rake
Positive
Inscribed Circle
5/32"
Lead Angle
-5 Degrees
ANSI Number
C03H SWLCR1.2
For Use With
WCMT 1.210.5
Mounting Style
Screw Lock
Min. Bore
0.205"
Cutting Edge Type
-5 Degrees
Type
Turning
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.1020 in
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
5/32 in
Number of Inserts
1
Insert Style
WCMT
Compatible Hardware
MTS-183 Insert Screw, T-6 Key

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 4 in, C03H SWLCR1.2, 0.1020 in, MTS-183 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.