Indexable Boring Bar, C04H SCLDL1.5-172, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-008

  • Zoro # G9228396


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C04H SCLDL1.5-172
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-008
Zoro #
G9228396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bar Dia.
0.250"
Insert Thickness
0.0625"
Insert Size
1.510
Shank Dia.
1/4 in
Min. Bore Dia.
5/16 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C04H SCLDL1.5-172
Type
Turning
Min. Bore
0.312"
Rake
Positive
Inscribed Circle
3/16"
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
ANSI Number
C04H SCLDL1.5-172
For Use With
CDGW 1.510
Style
Standard
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Insert Style
CDGW
Cutting Application
Boring
Center to Cutting Tip
0.1720 in
Compatible Hardware
MTS-184 Insert Screw
Insert Holding Type
Screw On
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
3/16 in
Insert Clearance Angle
15 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, C04H SCLDL1.5-172, 0.1720 in, MTS-184 Insert Screw, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.