Zoro Homepage

Indexable Boring Bar, C04H STUCL1.2, 4 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-013

  • Zoro # G9228423


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C04H STUCL1.2
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-013
Zoro #
G9228423
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bar Dia.
0.250"
Insert Thickness
0.0781"
Shank Dia.
1/4 in
Insert Size
1.21.20.5
Min. Bore Dia.
5/16 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C04H STUCL1.2
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
ANSI Number
C04H STUCL1.2
Inscribed Circle
5/32"
Type
Turning
For Use With
TCMT 1.21.20.5
Mounting Style
Screw Lock
Style
Standard
Rake
Positive
Min. Bore
0.275"
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
5/32 in
Insert Style
TCMT
Number of Inserts
1
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Non-Coolant Through
Cutting Application
Boring
Center to Cutting Tip
0.1720 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, C04H STUCL1.2, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.