Indexable Boring Bar, C04H SWLCR1.2, 4 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-017

  • Zoro # G0314557


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
Trigon
Insert Thickness
0.0625"
Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-017
Zoro #
G0314557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Thickness
0.0625"
Bar Dia.
0.250"
Insert Size
1.210.5
Shank Dia.
1/4 in
Min. Bore Dia.
5/16 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
C04H SWLCR1.2
Style
Standard
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Type
Turning
Inscribed Circle
5/32"
For Use With
WCMT 1.210.5
Rake
Positive
Mounting Style
Screw Lock
ANSI Number
C04H SWLCR1.2
Cutting Edge Type
-5 Degrees
Min. Bore
0.275"
Cutting Direction
Right Hand
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
0.1720 in
Number of Inserts
1
Insert Holding Type
Screw On
Insert Style
WCMT
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
5/32 in
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 4 in, C04H SWLCR1.2, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.