Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C05K SCLPL1.8, 5 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-019

  • Zoro # G0314548


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Mounting Style
Screw Lock
For Use With
CPMT 1.81.20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-019
Zoro #
G0314548
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0781"
Bar Dia.
0.312"
Insert Size
1.81.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C05K SCLPL1.8
Mounting Style
Screw Lock
For Use With
CPMT 1.81.20.5
Type
Turning
Cutting Edge Type
-5 Degrees
Min. Bore
0.340"
Rake
Positive
ANSI Number
C05K SCLPL1.8
Inscribed Circle
7/32"
Style
Standard
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Cutting Application
Boring
Insert Inscribed Circle
7/32 in
Compatible Hardware
MTS-224 Insert Screw, T-7 Key
Insert Clearance Angle
11 Degrees
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
0.2190 in
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Number of Inserts
1
Insert Style
CPMT

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, C05K SCLPL1.8, 0.2190 in, MTS-224 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.