Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C05K STUCR1.2-219, 5 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-024

  • Zoro # G9228502


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C05K STUCR1.2-219
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-024
Zoro #
G9228502
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Shank Dia.
5/16 in
Insert Size
1.21.20.5
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C05K STUCR1.2-219
Mounting Style
Screw Lock
Lead Angle
-3 Degrees
Style
Standard
Min. Bore
0.395"
ANSI Number
C05K STUCR1.2-219
Left/Right Hand
Right Hand
For Use With
TCMT 1.21.20.5
Inscribed Circle
5/32"
Cutting Edge Type
-3 Degrees
Type
Turning
Rake
Positive
Cutting Direction
Right Hand
Center to Cutting Tip
0.2190 in
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Insert Inscribed Circle
5/32 in
Compatible Hardware
MTS-184 Insert Screw
Insert Holding Type
Screw On
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Coolant Fed
Non-Coolant Through
Insert Style
TCMT

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, C05K STUCR1.2-219, 0.2190 in, MTS-184 Insert Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.