Zoro Homepage

Indexable Boring Bar, C05K STUCR1.2, 5 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-025

  • Zoro # G9228493


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C05K STUCR1.2
Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-025
Zoro #
G9228493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Insert Size
1.21.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C05K STUCR1.2
Style
Standard
Mounting Style
Screw Lock
ANSI Number
C05K STUCR1.2
Inscribed Circle
5/32"
Left/Right Hand
Right Hand
For Use With
TCMT 1.21.20.5
Rake
Positive
Type
Turning
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Min. Bore
0.340"
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Insert Inscribed Circle
5/32 in
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Center to Cutting Tip
0.2190 in
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Style
TCMT
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, C05K STUCR1.2, 0.2190 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.