Indexable Boring Bar, C06M SCLCL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-029

  • Zoro # G9228527


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Style
Standard
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-029
Zoro #
G9228527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C06M SCLCL2
Style
Standard
Type
Turning
For Use With
CCMT 21.51
Mounting Style
Screw Lock
Rake
Positive
Left/Right Hand
Left Hand
Min. Bore
0.410"
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Inscribed Circle
1/4"
ANSI Number
C06M SCLCL2
Cutting Direction
Left Hand
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
CPMT
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
1/4 in
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, C06M SCLCL2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.