Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-034

  • Zoro # G9228597


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Style
Standard
Bar Dia.
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-034
Zoro #
G9228597
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C06M SCLPR2-250
Style
Standard
Cutting Edge Type
-5 Degrees
Min. Bore
0.460"
Type
Turning
Lead Angle
-5 Degrees
Rake
Positive
For Use With
CPMT 21.51
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
ANSI Number
C06M SCLPR2-250
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Insert Style
CPMT
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Insert Clearance Angle
11 Degrees
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw
Center to Cutting Tip
1/4 in
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, C06M SCLPR2-250, 1/4 in, MTS-255 Insert Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.