Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-039

  • Zoro # G9228633


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C06M SDXCR2
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-039
Zoro #
G9228633
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.5850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C06M SDXCR2
Type
Turning
ANSI Number
C06M SDXCR2
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
For Use With
DCMT 21.51
Style
Standard
Rake
Positive
Cutting Edge Type
5 Degrees
Lead Angle
5 Degrees
Mounting Style
Screw Lock
Min. Bore
0.585"
Cutting Direction
Right Hand
Number of Inserts
1
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
5 Degrees
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
1/4 in
Insert Style
DCMT
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
3/8 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, C06M SDXCR2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.