Indexable Boring Bar, C06M STFCR2, 6 in L, Carbide, Triangle Insert Shape
Mfr # 920-000-041
Zoro # G9228642
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
Min. Bore
0.410"
Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-000-041
Zoro #
G9228642
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, C06M STFCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.