Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C06M STUCR2-250, 6 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-046

  • Zoro # G9228712


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
Cutting Edge Type
-3 Degrees
Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-046
Zoro #
G9228712
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C06M STUCR2-250
Cutting Edge Type
-3 Degrees
Style
Standard
Type
Turning
For Use With
TCMT 21.51
Inscribed Circle
1/4"
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
ANSI Number
C06M STUCR2-250
Min. Bore
0.460"
Rake
Positive
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-255 Insert Screw
Insert Style
TCMT
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
1/4 in
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, C06M STUCR2-250, 1/4 in, MTS-255 Insert Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.