Indexable Boring Bar, C08J SCLCL3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-058

  • Zoro # G9228807


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Left/Right Hand
Left Hand
For Use With
CCMT 32.51
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-058
Zoro #
G9228807
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.1562"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
32.51
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C08J SCLCL3
Left/Right Hand
Left Hand
For Use With
CCMT 32.51
Lead Angle
-5 Degrees
Style
Standard
Cutting Edge Type
-5 Degrees
Min. Bore
0.625"
ANSI Number
C08J SCLCL3
Type
Turning
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Rake
Positive
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.3440 in
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
3/8 in
Insert Style
CCMT
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Cutting Application
Boring
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, C08J SCLCL3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.