Shop ULTRA-DEX USA
See all product information
Create Account
Indexable Boring Bar, C08J SCLCR2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 920-000-060
- Zoro # G9228816
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Type
Turning
ANSI Number
C08J SCLCR2
Mounting Style
Screw Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-000-060
- Zoro #
- G9228816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4-1/2 in
- Bar Dia.
- 0.500"
- Insert Thickness
- 0.0937"
- Shank Dia.
- 1/2 in
- Insert Size
- 21.51
- Min. Bore Dia.
- 0.6000 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, C08J SCLCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand