Indexable Boring Bar, C08J SCLCR3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-061

  • Zoro # G9228834


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Lead Angle
-5 Degrees
Inscribed Circle
3/8"
Cutting Edge Type
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-061
Zoro #
G9228834
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.1562"
Shank Dia.
1/2 in
Insert Size
32.51
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C08J SCLCR3
Lead Angle
-5 Degrees
Inscribed Circle
3/8"
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
Type
Turning
Min. Bore
0.625"
Left/Right Hand
Right Hand
ANSI Number
C08J SCLCR3
For Use With
CCMT 32.51
Style
Standard
Rake
Positive
Cutting Direction
Right Hand
Center to Cutting Tip
0.3440 in
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
3/8 in
Insert Style
CCMT
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, C08J SCLCR3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.