Shop ULTRA-DEX USA

Indexable Boring Bar, C08J SCLPL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-063
  • Zoro # G9228843

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Type
Turning
Rake
Positive
Bar Dia.
0.500"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
920-000-063
Zoro #
G9228843
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C08J SCLPL2
Type
Turning
Rake
Positive
For Use With
CPMT 21.51
Inscribed Circle
1/4"
ANSI Number
C08J SCLPL2
Style
Standard
Cutting Edge Type
-5 Degrees
Min. Bore
0.560"
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Coolant Fed
Non-Coolant Through
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Insert Style
CPMT
Center to Cutting Tip
5/16 in
Side Cutting Edge Angle
-5 Degrees
Compatible Product Type
CPMT 21.51
Container Type
Standard
Sensor Body Style
Standard

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, C08J SCLPL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.