Indexable Boring Bar, C08J SCLPR2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-066

  • Zoro # G9228877


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-5 Degrees
Bar Dia.
0.500"
ANSI Number
C08J SCLPR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-066
Zoro #
G9228877
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C08J SCLPR2
Cutting Edge Type
-5 Degrees
ANSI Number
C08J SCLPR2
Type
Turning
Left/Right Hand
Right Hand
For Use With
CPMT 21.51
Mounting Style
Screw Lock
Style
Standard
Lead Angle
-5 Degrees
Rake
Positive
Min. Bore
0.560"
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Center to Cutting Tip
5/16 in
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Insert Style
CPMT
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, C08J SCLPR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.