Shop ULTRA-DEX USA

Indexable Boring Bar, C08J SDUCL2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-068
  • Zoro # G9228904

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08J SDUCL2
Rake
Positive
Insert Thickness
0.0937"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
920-000-068
Zoro #
G9228904
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.7200 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08J SDUCL2
Rake
Positive
Lead Angle
-3 Degrees
Min. Bore
0.720"
Inscribed Circle
1/4"
Cutting Edge Type
-3 Degrees
Type
Turning
Style
Standard
Mounting Style
Screw Lock
For Use With
DCMT 21.51
Left/Right Hand
Left Hand
ANSI Number
C08J SDUCL2
Cutting Direction
Left Hand
Insert Style
DCMT
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Holding Type
Screw On
Center to Cutting Tip
7/16 in
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 4-1/2 in, C08J SDUCL2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.