Indexable Boring Bar, C08J SDXCL2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-070

  • Zoro # G9228922


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08J SDXCL2
Cutting Edge Type
5 Degrees
Lead Angle
5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-070
Zoro #
G9228922
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.7200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08J SDXCL2
Cutting Edge Type
5 Degrees
Lead Angle
5 Degrees
Min. Bore
0.720"
Type
Turning
Left/Right Hand
Left Hand
For Use With
DCMT 21.51
Inscribed Circle
1/4"
Style
Standard
Rake
Positive
Mounting Style
Screw Lock
ANSI Number
C08J SDXCL2
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Insert Style
DCMT
Cutting Application
Boring
Side Cutting Edge Angle
5 Degrees
Center to Cutting Tip
7/16 in
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 4-1/2 in, C08J SDXCL2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.