Zoro Homepage

Indexable Boring Bar, C08J STFPR2, 4-1/2 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-075

  • Zoro # G9228956


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Number
C08J STFPR2
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-075
Zoro #
G9228956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C08J STFPR2
ANSI Number
C08J STFPR2
Inscribed Circle
1/4"
Rake
Positive
Type
Turning
Min. Bore
0.560"
Style
Standard
Lead Angle
0 Degrees
For Use With
TPMT 21.51
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Style
TPMT
Center to Cutting Tip
5/16 in
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
11 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, C08J STFPR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.