Zoro Homepage

Indexable Boring Bar, C08J STUPR2, 4-1/2 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-083

  • Zoro # G9229026


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
Carbide
Insert Shape
Triangle
Style
Standard
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-083
Zoro #
G9229026
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C08J STUPR2
Style
Standard
Inscribed Circle
1/4"
Min. Bore
0.560"
Rake
Positive
Left/Right Hand
Right Hand
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
ANSI Number
C08J STUPR2
Mounting Style
Screw Lock
Type
Turning
For Use With
TPMT 21.51
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Insert Style
TPMT
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
5/16 in
Cutting Application
Boring
Number of Inserts
1
Insert Clearance Angle
11 Degrees
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, C08J STUPR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.