Indexable Boring Bar, C08R SCLCL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-088
  • Zoro # G9229071
product price: 
$
388.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Style
Standard
Lead Angle
-5 Degrees
Bar Dia.
0.500"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
920-000-088
Zoro #
G9229071
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C08R SCLCL2-312
Style
Standard
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
Inscribed Circle
1/4"
Rake
Positive
Min. Bore
0.600"
Mounting Style
Screw Lock
Type
Turning
ANSI Number
C08R SCLCL2-312
For Use With
CCMT 21.51
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Insert Inscribed Circle
1/4 in
Insert Style
CPMT
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
5/16 in
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Number of Inserts
1
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw
Coolant Fed
Non-Coolant Through
Container Type
Standard
Compatible Product Type
CCMT 21.51
Sensor Body Style
Standard

Dimensions

Overall Length
8 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, C08R SCLCL2-312, 5/16 in, MTS-255 Insert Screw, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.