Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-092

  • Zoro # G9229096


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Mounting Style
Screw Lock
Style
Standard
Min. Bore
0.560"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-092
Zoro #
G9229096
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C08R SCLCR2
Mounting Style
Screw Lock
Style
Standard
Min. Bore
0.560"
Left/Right Hand
Right Hand
Type
Turning
Cutting Edge Type
-5 Degrees
Rake
Positive
Lead Angle
-5 Degrees
Inscribed Circle
1/4"
ANSI Number
C08R SCLCR2
For Use With
CCMT 21.51
Cutting Direction
Right Hand
Insert Style
CPMT
Center to Cutting Tip
5/16 in
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, C08R SCLCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.