Indexable Boring Bar, C08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-093

  • Zoro # G9229114


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
For Use With
CCMT 32.51
Rake
Positive
ANSI Number
C08R SCLCR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-093
Zoro #
G9229114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
32.51
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C08R SCLCR3
For Use With
CCMT 32.51
Rake
Positive
ANSI Number
C08R SCLCR3
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Inscribed Circle
3/8"
Style
Standard
Type
Turning
Min. Bore
0.625"
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring
Center to Cutting Tip
0.3440 in
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Insert Style
CCMT
Number of Inserts
1
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, C08R SCLCR3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.