Indexable Boring Bar, C08R SCLPL3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-096

  • Zoro # G9229141


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Type
Turning
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-096
Zoro #
G9229141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
32.51
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C08R SCLPL3
Type
Turning
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Style
Standard
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Inscribed Circle
3/8"
Rake
Positive
Min. Bore
0.625"
ANSI Number
C08R SCLPL3
For Use With
CPMT 32.51
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
0.3440 in
Insert Clearance Angle
11 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Style
CPMT
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, C08R SCLPL3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.