Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C08R SDUCR2, 8 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-101

  • Zoro # G9229193


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
Mounting Style
Screw Lock
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-000-101
Zoro #
G9229193
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.7200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08R SDUCR2
Mounting Style
Screw Lock
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Rake
Positive
Left/Right Hand
Right Hand
Min. Bore
0.720"
ANSI Number
C08R SDUCR2
Type
Turning
For Use With
DCMT 21.51
Style
Standard
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Insert Style
DCMT
Center to Cutting Tip
7/16 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, C08R SDUCR2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.