Indexable Boring Bar, C08R SDXCL2, 8 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-102

  • Zoro # G9229202


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08R SDXCL2
ANSI Number
C08R SDXCL2
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-102
Zoro #
G9229202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.7200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08R SDXCL2
ANSI Number
C08R SDXCL2
Inscribed Circle
1/4"
For Use With
DCMT 21.51
Rake
Positive
Cutting Edge Type
5 Degrees
Lead Angle
5 Degrees
Left/Right Hand
Left Hand
Min. Bore
0.720"
Type
Turning
Style
Standard
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Center to Cutting Tip
7/16 in
Side Cutting Edge Angle
5 Degrees
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Insert Style
DCMT

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, C08R SDXCL2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.