Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C08R SDXCR2, 8 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-103

  • Zoro # G9229211


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08R SDXCR2
Rake
Positive
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-103
Zoro #
G9229211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.7200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08R SDXCR2
Rake
Positive
Style
Standard
ANSI Number
C08R SDXCR2
Inscribed Circle
1/4"
For Use With
DCMT 21.51
Min. Bore
0.720"
Type
Turning
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Lead Angle
5 Degrees
Cutting Edge Type
5 Degrees
Cutting Direction
Right Hand
Insert Style
DCMT
Center to Cutting Tip
7/16 in
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
5 Degrees
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, C08R SDXCR2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.