Indexable Boring Bar, C08R SWLCR2, 8 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-119

  • Zoro # G9229333


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Trigon
ANSI Number
C08R SWLCR2
Insert Thickness
0.0937"
For Use With
WCMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-119
Zoro #
G9229333
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
C08R SWLCR2
ANSI Number
C08R SWLCR2
For Use With
WCMT 21.51
Min. Bore
0.560"
Inscribed Circle
1/4"
Cutting Edge Type
-5 Degrees
Style
Standard
Rake
Positive
Lead Angle
-5 Degrees
Type
Turning
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees
Insert Style
WCMT
Center to Cutting Tip
5/16 in
Cutting Application
Boring
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, C08R SWLCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.