Indexable Boring Bar, CFT B1000-18, 18 in L, Carbide, Steel

  • Mfr # 910-000-004

  • Zoro # G9229376


product price: $9,101.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide, Steel
ANSI Code
CFT B1000-18
Bar Dia.
1.000"
Min. Bore
1.200"
ANSI Number
CFT B1000-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-000-004
Zoro #
G9229376
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Bar Dia.
1.000"
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
CFT B1000-18
Min. Bore
1.200"
ANSI Number
CFT B1000-18
Style
Chatter-Free
Type
Turning
Vibration Dampening
Yes
Coolant Fed
Coolant Through
ISO Number
CFT B1000-18
Compatible Hardware
#8-32 Head Bolt
Cutting Application
Boring
Toolholder Style
CFT B

Description

Indexable Boring Bar, CFT B, Overall Length 18 in, CFT B1000-18, #8-32 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.