Indexable Boring Bar, CFT B1750-18, 18 in L, Steel
- Mfr # 910-000-014
- Zoro # G9229473
product price:Â
$
1,744.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Steel
Min. Bore
2.010"
Bar Dia.
1.750"
Style
Chatter-Free
ANSI Number
CFT B1750-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-000-014
- Zoro #
- G9229473
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Steel
- ANSI Code
- CFT B1750-18
- Min. Bore
- 2.010"
- Style
- Chatter-Free
- ANSI Number
- CFT B1750-18
- Type
- Turning
- Compatible Hardware
- 1/4"-20 Head Bolt
- Vibration Dampening
- Yes
- Toolholder Style
- CFT B
- ISO Number
- CFT B1750-18
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Container Type
- Chatter-Free
- Sensor Body Style
- Chatter-Free
Dimensions
- Overall Length
- 18 in
- Bar Dia.
- 1.750"
- Shank Dia.
- 1-3/4 in
- Min. Bore Dia.
- 2.0100 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Indexable Boring Bar, CFT B, Overall Length 18 in, CFT B1750-18, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.