Indexable Boring Bar, CFT B1750-29, 29 in L, Carbide, Steel
Mfr # 910-000-017
Zoro # G9229507
product price: $15,146.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide, Steel
ANSI Number
CFT B1750-29
Bar Dia.
1.750"
Style
Chatter-Free
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-017
Zoro #
G9229507
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
29 in
Bar Dia.
1.750"
Shank Dia.
1-3/4 in
Min. Bore Dia.
2.0100 in
Details
Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
CFT B1750-29
ANSI Number
CFT B1750-29
Style
Chatter-Free
Type
Turning
Min. Bore
2.010"
ISO Number
CFT B1750-29
Cutting Application
Boring
Coolant Fed
Coolant Through
Vibration Dampening
Yes
Compatible Hardware
1/4"-20 Head Bolt
Toolholder Style
CFT B
Description
Indexable Boring Bar, CFT B, Overall Length 29 in, CFT B1750-29, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.