Indexable Boring Bar, CFT B2500-16, 16 in L, Steel

  • Mfr # 910-000-023

  • Zoro # G9229561


product price:  $2,469.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Steel
Style
Chatter-Free
Type
Turning
Min. Bore
2.800"
ANSI Number
CFT B2500-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-000-023
Zoro #
G9229561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Bar Dia.
2.500"
Shank Dia.
2-1/2 in
Min. Bore Dia.
2.8000 in

Details

Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
CFT B2500-16
Style
Chatter-Free
Type
Turning
Min. Bore
2.800"
ANSI Number
CFT B2500-16
Vibration Dampening
Yes
ISO Number
CFT B2500-16
Cutting Application
Boring
Compatible Hardware
5/16"-18 Head Bolt
Toolholder Style
CFT B
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, CFT B, Overall Length 16 in, CFT B2500-16, 5/16 In.-18 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.