Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, CFT B25MM-325, 325.00mm L, Steel

  • Mfr # 910-000-027

  • Zoro # G9229604


product price: $1,998.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Steel
ANSI Code
CFT B25MM-325
Type
Turning
Style
Chatter-Free
Min. Bore
1.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-027
Zoro #
G9229604
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
325.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
CFT B25MM-325
Type
Turning
Style
Chatter-Free
Min. Bore
1.200"
ANSI Number
CFT B25MM-325
Cutting Application
Boring
ISO Number
CFT B25MM-325
Vibration Dampening
Yes
Compatible Hardware
#8-32 Head Bolt
Coolant Fed
Coolant Through
Toolholder Style
CFT B

Description

Indexable Boring Bar, CFT B, Overall Length 325.00mm, CFT B25MM-325, #8-32 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.