Indexable Boring Bar, CFT B32MM-320, 320.00mm L, Steel
Mfr # 910-000-030
Zoro # G9229631
product price: $1,222.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Steel
ANSI Code
CFT B32MM-320
ANSI Number
CFT B32MM-320
Bar Dia.
1.259"
Style
Chatter-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-030
Zoro #
G9229631
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
320.00mm
Bar Dia.
1.259"
Shank Dia.
32.00mm
Min. Bore Dia.
1.4700 in
Details
Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
CFT B32MM-320
ANSI Number
CFT B32MM-320
Style
Chatter-Free
Type
Turning
Min. Bore
1.470"
Cutting Application
Boring
Vibration Dampening
Yes
Coolant Fed
Coolant Through
Compatible Hardware
#10-24 Head Bolt
Toolholder Style
CFT B
ISO Number
CFT B32MM-320
Description
Indexable Boring Bar, CFT B, Overall Length 320.00mm, CFT B32MM-320, #10-24 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.