Indexable Boring Bar, CFT B40MM-600, 600.00mm L, Carbide, Steel
Mfr # 910-000-037
Zoro # G9229692
product price:Â $7,125.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide, Steel
ANSI Code
CFT B40MM-600
Bar Dia.
1.574"
Min. Bore
1.760"
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-037
Zoro #
G9229692
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
600.00mm
Bar Dia.
1.574"
Shank Dia.
40.00mm
Min. Bore Dia.
1.7600 in
Details
Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
CFT B40MM-600
Min. Bore
1.760"
Type
Turning
ANSI Number
CFT B40MM-600
Style
Chatter-Free
Compatible Hardware
#10-24 Head Bolt
Vibration Dampening
Yes
Cutting Application
Boring
ISO Number
CFT B40MM-600
Toolholder Style
CFT B
Coolant Fed
Coolant Through
Description
Indexable Boring Bar, CFT B, Overall Length 600.00mm, CFT B40MM-600, #10-24 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.