Indexable Boring Bar, CFT B50MM-850, 850.00mm L, Carbide, Steel

  • Mfr # 910-000-042

  • Zoro # G9229744


product price: $19,886.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide, Steel
ANSI Number
CFT B50MM-850
Type
Turning
Style
Chatter-Free
Bar Dia.
1.968"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-000-042
Zoro #
G9229744
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
850.00mm
Bar Dia.
1.968"
Shank Dia.
50.00mm
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
CFT B50MM-850
ANSI Number
CFT B50MM-850
Type
Turning
Style
Chatter-Free
Min. Bore
2.400"
Compatible Hardware
1/4"-20 Head Bolt
Cutting Application
Boring
Coolant Fed
Coolant Through
Toolholder Style
CFT B
Vibration Dampening
Yes
ISO Number
CFT B50MM-850

Description

Indexable Boring Bar, CFT B, Overall Length 850.00mm, CFT B50MM-850, 1/4 In.-20 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.