Shop ULTRA-DEX USA
See all product information
Create Account
Indexable Boring Bar, CFT B60MM-780, 780.00mm L, Steel
- Mfr # 910-000-044
- Zoro # G9229762
product price:Â
$
3,514.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Steel
Style
Chatter-Free
ANSI Number
CFT B60MM-780
Min. Bore
2.830"
Bar Dia.
2.362"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-000-044
- Zoro #
- G9229762
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Steel
- ANSI Code
- CFT B60MM-780
- Style
- Chatter-Free
- ANSI Number
- CFT B60MM-780
- Min. Bore
- 2.830"
- Type
- Turning
- Coolant Fed
- Coolant Through
- Vibration Dampening
- Yes
- Compatible Hardware
- 1/4"-20 Head Bolt
- ISO Number
- CFT B60MM-780
- Toolholder Style
- CFT B
- Cutting Application
- Boring
- Container Type
- Chatter-Free
- Sensor Body Style
- Chatter-Free
Dimensions
- Overall Length
- 780.00mm
- Bar Dia.
- 2.362"
- Shank Dia.
- 60.00mm
- Min. Bore Dia.
- 2.8300 in
- Wire Rope Length
- 780.00mm
- Length
- 780.00mm
Description
Indexable Boring Bar, CFT B, Overall Length 780.00mm, CFT B60MM-780, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.