Indexable Boring Bar, D08R SCLCR2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 910-000-045

  • Zoro # G9229771


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
D08R SCLCR2
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-045
Zoro #
G9229771
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.5800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
D08R SCLCR2
Mounting Style
Screw Lock
ANSI Number
D08R SCLCR2
Min. Bore
0.580"
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Rake
Positive
Style
Chatter-Free, Coolant-Thru
Type
Turning
For Use With
CCMT 21.51
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Cutting Application
Boring
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Center to Cutting Tip
0.2810 in
Insert Style
CCMT
Vibration Dampening
Yes
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, D08R SCLCR2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.