Indexable Boring Bar, D12S SDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 910-000-051

  • Zoro # G9229832


product price:  $913.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
D12S SDUCR3
Insert Thickness
0.1562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-000-051
Zoro #
G9229832
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
D12S SDUCR3
Mounting Style
Screw Lock
For Use With
DCMT 32.51
Rake
Positive
Left/Right Hand
Right Hand
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/8"
Lead Angle
-3 Degrees
Type
Turning
ANSI Number
D12S SDUCR3
Min. Bore
1.050"
Style
Chatter-Free, Coolant-Thru
Cutting Direction
Right Hand
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Style
DCMT
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
5/8 in
Vibration Dampening
Yes
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, D12S SDUCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.