Indexable Boring Bar, E02.5G SCLDR1.2, 3-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-121

  • Zoro # G9229857


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E02.5G SCLDR1.2
For Use With
CDHB 1.20.60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-121
Zoro #
G9229857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.156"
Insert Thickness
0.0400"
Shank Dia.
5/32 in
Insert Size
1.20.6
Min. Bore Dia.
0.1750 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E02.5G SCLDR1.2
For Use With
CDHB 1.20.60
Style
Coolant-Thru
Type
Turning
Rake
Positive
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Min. Bore
0.175"
Inscribed Circle
5/32"
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
ANSI Number
E02.5G SCLDR1.2
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Number of Coolant Holes
1
Number of Inserts
1
Coolant Fed
Coolant Through
Compatible Hardware
MTS-182 Insert Screw, T-6 Key
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
15 Degrees
Center to Cutting Tip
0.0900 in
Insert Inscribed Circle
5/32 in
Cutting Application
Boring
Insert Style
CDHB

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, E02.5G SCLDR1.2, 0.0900 in, MTS-182 Insert Screw, T-6 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.