Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E04H SCLDR1.5-172, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-129

  • Zoro # G9229945


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E04H SCLDR1.5-172
Min. Bore
0.312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-129
Zoro #
G9229945
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Thickness
0.0625"
Bar Dia.
0.250"
Shank Dia.
1/4 in
Insert Size
1.510
Min. Bore Dia.
5/16 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E04H SCLDR1.5-172
Min. Bore
0.312"
For Use With
CDGW 1.510
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
ANSI Number
E04H SCLDR1.5-172
Style
Coolant-Thru
Rake
Positive
Inscribed Circle
3/16"
Type
Turning
Cutting Direction
Right Hand
Side Cutting Edge Angle
-5 Degrees
Number of Coolant Holes
1
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Clearance Angle
15 Degrees
Insert Style
CDGW
Compatible Hardware
MTS-184 Insert Screw
Insert Inscribed Circle
3/16 in
Insert Holding Type
Screw On
Center to Cutting Tip
0.1720 in
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, E04H SCLDR1.5-172, 0.1720 in, MTS-184 Insert Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.