Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E05K SCLPL1.8, 5 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-138

  • Zoro # G9230006


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E05K SCLPL1.8
Style
Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-138
Zoro #
G9230006
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0781"
Bar Dia.
0.312"
Shank Dia.
5/16 in
Insert Size
1.81.20.5
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E05K SCLPL1.8
Style
Coolant-Thru
Min. Bore
0.340"
Cutting Edge Type
-5 Degrees
ANSI Number
E05K SCLPL1.8
Rake
Positive
Inscribed Circle
7/32"
Type
Turning
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
For Use With
CPMT 1.81.20.5
Cutting Direction
Left Hand
Insert Inscribed Circle
7/32 in
Number of Inserts
1
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
11 Degrees
Coolant Fed
Coolant Through
Center to Cutting Tip
0.2190 in
Insert Style
CPMT
Insert Holding Type
Screw On
Compatible Hardware
MTS-224 Insert Screw, T-7 Key
Number of Coolant Holes
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, E05K SCLPL1.8, 0.2190 in, MTS-224 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.