Indexable Boring Bar, E05K STUCL1.2, 5 in L, Carbide, Triangle Insert Shape
Mfr # 920-000-142
Zoro # G9230042
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E05K STUCL1.2
Left/Right Hand
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-000-142
Zoro #
G9230042
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Shank Dia.
5/16 in
Insert Size
1.21.20.5
Min. Bore Dia.
0.3950 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, E05K STUCL1.2, 0.2190 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.