Shop ULTRA-DEX USA

Indexable Boring Bar, E05K STUCR1.2-219, 5 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-143
  • Zoro # G9230076

product price: 
$
276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E05K STUCR1.2-219
Mounting Style
Screw Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
920-000-143
Zoro #
G9230076
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E05K STUCR1.2-219
Mounting Style
Screw Lock
Min. Bore
0.395"
Style
Coolant-Thru
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Type
Turning
ANSI Number
E05K STUCR1.2-219
Left/Right Hand
Right Hand
Rake
Positive
For Use With
TCMT 1.21.20.5
Inscribed Circle
5/32"
Cutting Direction
Right Hand
Insert Inscribed Circle
5/32 in
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Compatible Hardware
MTS-184 Insert Screw
Center to Cutting Tip
0.2190 in
Insert Style
TCMT
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Number of Inserts
1
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Container Type
Coolant-Thru
Compatible Product Type
TCMT 1.21.20.5
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
5 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Insert Size
1.21.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in
Wire Rope Length
5 in
Length
5 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, E05K STUCR1.2-219, 0.2190 in, MTS-184 Insert Screw, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.