Indexable Boring Bar, E05K STUCR1.2, 5 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-144
  • Zoro # G9230067
product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E05K STUCR1.2
Insert Thickness
0.0781"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
920-000-144
Zoro #
G9230067
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0781"
Bar Dia.
0.312"
Insert Size
1.21.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in
Wire Rope Length
5 in
Length
5 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E05K STUCR1.2
Left/Right Hand
Right Hand
For Use With
TCMT 1.21.20.5
Mounting Style
Screw Lock
Min. Bore
0.340"
Cutting Edge Type
-3 Degrees
Style
Coolant-Thru
Lead Angle
-3 Degrees
ANSI Number
E05K STUCR1.2
Type
Turning
Rake
Positive
Inscribed Circle
5/32"
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Insert Style
TCMT
Number of Coolant Holes
1
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Insert Holding Type
Screw On
Center to Cutting Tip
0.2190 in
Insert Inscribed Circle
5/32 in
Cutting Application
Boring
Container Type
Coolant-Thru
Compatible Product Type
TCMT 1.21.20.5
Sensor Body Style
Coolant-Thru

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, E05K STUCR1.2, 0.2190 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.