Zoro Homepage

Indexable Boring Bar, E05K SWLCR1.5, 5 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-146

  • Zoro # G9230085


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E05K SWLCR1.5
Min. Bore
0.345"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-146
Zoro #
G9230085
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Bar Dia.
0.312"
Shank Dia.
5/16 in
Insert Size
1.51.50.5
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E05K SWLCR1.5
Min. Bore
0.345"
Left/Right Hand
Right Hand
For Use With
WCMT 1.51.50.5
Inscribed Circle
3/16"
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Rake
Positive
ANSI Number
E05K SWLCR1.5
Cutting Edge Type
-5 Degrees
Style
Coolant-Thru
Type
Turning
Cutting Direction
Right Hand
Compatible Hardware
MTS-2 Insert Screw, T-6 Key
Insert Holding Type
Screw On
Insert Style
WCMT
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Center to Cutting Tip
0.2190 in
Insert Inscribed Circle
3/16 in
Cutting Application
Boring
Number of Coolant Holes
1

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 5 in, E05K SWLCR1.5, 0.2190 in, MTS-2 Insert Screw, T-6 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.