Zoro Homepage

Indexable Boring Bar, E06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-153

  • Zoro # G9230164


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E06M SCLPR2-250
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-153
Zoro #
G9230164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E06M SCLPR2-250
Mounting Style
Screw Lock
Type
Turning
Inscribed Circle
1/4"
ANSI Number
E06M SCLPR2-250
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
For Use With
CPMT 21.51
Min. Bore
0.460"
Style
Coolant-Thru
Rake
Positive
Cutting Direction
Right Hand
Number of Coolant Holes
1
Insert Style
CPMT
Center to Cutting Tip
1/4 in
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw
Coolant Fed
Coolant Through
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, E06M SCLPR2-250, 1/4 in, MTS-255 Insert Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.