Zoro Homepage

Indexable Boring Bar, E06M SDQCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-155

  • Zoro # G9230173


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E06M SDQCR2
Style
Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-155
Zoro #
G9230173
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4900 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E06M SDQCR2
Style
Coolant-Thru
Left/Right Hand
Right Hand
For Use With
DCMT 21.51
Lead Angle
-17.5 Degrees
Cutting Edge Type
-17.5 Degrees
Inscribed Circle
1/4"
ANSI Number
E06M SDQCR2
Min. Bore
0.490"
Mounting Style
Screw Lock
Rake
Positive
Type
Turning
Cutting Direction
Right Hand
Number of Coolant Holes
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
DCMT
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Center to Cutting Tip
0.2810 in
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-17.5 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, E06M SDQCR2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.