Zoro Homepage

Indexable Boring Bar, E06M SDXCL2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-158

  • Zoro # G9230207


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
Type
Turning
For Use With
DCMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-158
Zoro #
G9230207
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.5850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E06M SDXCL2
Type
Turning
For Use With
DCMT 21.51
Rake
Positive
Left/Right Hand
Left Hand
Lead Angle
5 Degrees
Min. Bore
0.585"
Style
Coolant-Thru
Inscribed Circle
1/4"
Mounting Style
Screw Lock
ANSI Number
E06M SDXCL2
Cutting Edge Type
5 Degrees
Cutting Direction
Left Hand
Insert Inscribed Circle
1/4 in
Cutting Application
Boring
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Insert Style
DCMT
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
3/8 in
Side Cutting Edge Angle
5 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, E06M SDXCL2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.